41624 Plant Bulb, 60 W, A19 Lamp, E26 Medium Lamp Base, 800 Lumens, 1000 hr Average Life

  • Mfr # 93131179

  • Zoro # G816067010


product price:  $19.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93131179
Zoro #
G816067010
UPC #
43168559638
Country of Origin
China

Description

GE Plant Bulb, Wattage Rating: 60 W, 120 V, Lamp Shape: A19, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 800 Lumens, Lumens Efficiency: 13.33 Lumens/W, Color Rendering Index CRI: 100, Average Life: 1000 hr, Dimensions: 2.37 in Dia x 4.43 in L, Filament Type: CC-6, Suitable for: Bare Lamp and Table Lamp Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.