Molded Case Circuit Breaker, TEY Series, 45 A, 2 Pole, 277/480V AC, 25kA at 277/480V AC (Discontinued)
- Mfr # TEYD2045B
- Zoro # G2802217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEYD2045B
Zoro #
G2802217
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
125A/TEY
Width
2.0 in
Depth
3.0 in
Height
5.2 in
Min. Wire Size
10 AWG
Max. Wire Size
4 AWG
Details
Item
Molded Case Circuit Breaker
Series
TEY
Amps
45 A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On Panelboard
Max. AIR Rating
25kA at 277/480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
UL
For Use With
GE AS Lighting Panels
Mounting
Bolt On Panelboard
Description
Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 25kA at 277/480V AC, For Use With GE AS Lighting Panels, Series TEY, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.2 in, Width 2 in, Depth 3 in, Min. Wire Size 10 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.