Shop GE

60 amps Fusible 2-Pole AC Disconnect

  • Mfr # U065F1P
  • Zoro # G2694611

product price: 
$
38.99
/ea

Key Features

Series
TF
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U065F1P
Zoro #
G2694611
UPC #
783164696905
Country of Origin
United States

Details

Item
Circuit Breaker Enclosure
Series
TF
Enclosure Material
Steel

Description

The GE 60 amp 240 volt fused (requires 2 fuses installed on the back side of the puller). This metallic ac disconnect is designed to stop the flow of electricity to allow you to safely work on the air conditioner. The disconnect is housed in a steel enclosure that is resistant to rust and corrosion. The disconnect has a 10 HP rating is for outdoor use and is compatible with copper and aluminum lug wire range 14-3.


  • • Puller Type
  • • Steel Enclosure
  • • UL Listed
  • •

Ratings & reviews