Zoro Homepage

60A 1-Phase Spa Panel Hard Wired GFCI

  • Mfr # UG412RMW260

  • Zoro # G1976816


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Voltage
120/240V AC
Color
Gray
Amps
60 A
Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG412RMW260
Zoro #
G1976816
UPC #
094714056354
Country of Origin
Mexico

Dimensions

Lead Length
No Lead

Details

Item
Spa Panel Hard Wired GFCI
Phase
Single
Voltage
120/240V AC
Color
Gray
Amps
60 A
Material
Powder Coated Steel
Mounting Style
Panel
Standards
UL
Voltage Rating
120/240
Amps AC
60
Inlet
3/4 in NPT
Enclosure Rating
3R
Audible Alert
No
Reset Type
Manual
Number of Outlets
0
Outlet Configuration
None
Material of Construction
Metallic
Self-Testing
No

Description

Spa Panel Hard Wired GFCI, 60 A Amps, Voltage 120/240V AC, Single Phase, Number of Outlets 0, Reset Type Manual, Mounting Style Panel, Color Gray, Inlet 3/4 in NPT, Enclosure Rating 3R, Audible Alert No, Outlet Configuration None, Lead Length No Lead, Material Powder Coated Steel, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.