66651 Light Bulb, 4100 K Color Temp, Cool White, 2100 Lumens, 40 W, T12 Lamp, PK2

  • Mfr # 93131323

  • Zoro # G716067028


product price:  $15.19
/pk 2, $7.60/ea
Sold in multiples of 9 for $136.71

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93131323
Zoro #
G716067028
UPC #
43168666510
Country of Origin
India

Description

GE Light Bulb, Linear, Wattage Rating: 40 W, 120 V, Lamp Base: G13 Medium Bi-Pin, Lamp Shape: T12, Lamp Material: Sodalime Glass, Lumens: 2100 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 87, Average Life: 15,000 hr, Dimensions: 1-1/2 in Dia x 48 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.