Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

73790 Standard Bulb, 300 W, PS25 Lamp, E26 Medium Lamp Base, 6120 Lumens

  • Mfr # 73788

  • Zoro # G316037919


product price: $8.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73788
Zoro #
G316037919
UPC #
43168901611
Country of Origin
China

Description

GE Standard Bulb, Wattage Rating: 300 W, 130 V, Lamp Shape: PS25, Lamp Base: E26 Medium, Lamp Material: Glass, Lumens: 6120 Lumens, Lumens Efficiency: 20 Lumens/W, Light Color: Frosted, Color Temperature: 2950 K, Average Life: 750 hr, Dimensions: 3.12 in Dia, Filament Type: CC-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.