Access Panel w/ Return Air Grille, 32" H
- Mfr # RAVRG4
- Zoro # G023367026
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
AZ75, AZ85, AZ90, AZ91, AZ95
Height
32 in
Width
4 in
Compatible Brand
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVRG4
- Zoro #
- G023367026
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 32 in
- Width
- 4 in
Details
- Item
- Access Panel w/ Return Air Grille
- Compatible Series
- AZ75, AZ85, AZ90, AZ91, AZ95
- Compatible Brand
- GE
Description
Access Panel w/ Return Air Grille, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.