Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ge Advanced Clear Silicone 2 Gutter and Flashing Caulk Sealant 10.1 oz 2823398

Advanced Clear Silicone 2 Gutter and Flashing Caulk Sealant 10.1 oz (Discontinued)

  • Mfr # 2823398
  • Zoro # G905307423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2823398
Zoro #
G905307423
UPC #
28756956686
Country of Origin
United States

Description

GE Gutter Silicone 2 sealant is a high-performance 100% silicone and 100% waterproof sealant thatÆs ideal for use on metal and vinyl gutters. This versatile sealant is also suitable for other exterior applications such as siding down spouts and vents. Our 30-minute rain-ready formula offers permanent flexibility and excellent durability and it comes with a 10-year mould-free product protection to keep mould and mildew growth in check. Plus our gutter sealant is tough enough for your outdoor jobs since itÆs resistant to freezing shrinking cracking and sunlight. GE Gutter Silicone 2 Sealant provides the absolute best leak protection and saves you time and money on repairs and new installations. It adheres to wet and dry surfaces including PVC wood aluminum copper vinyl asphalt concrete cement and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.