Shop GE

Advanced Clear Silicone 2 Window and Door Caulk Sealant 10.1 oz

  • Mfr # 2811092
  • Zoro # G205298025

product price: 
$
10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Container Size
10.1 oz
Color
Clear
Application
Window and Door
Coverage
51 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2811092
Zoro #
G205298025
UPC #
28756956778
Country of Origin
United States
Color
Clear
Application
Window and Door
Coverage
51 ft

Dimensions

Container Size
10.1 oz

Description

GE Advanced Silicone 2 Window and Door sealant is a high-performance, 100% silicone and 100% weatherproof sealant ideal for protecting areas susceptible to harsh weather. Ideal for exterior applications, the sealant is rain-ready in 30 minutes and offers 10-year product protection against mold and mildew growth. Our sealant is 40% more flexible than Class 25 sealants and has 5X stronger adhesion than our Silicone 1 sealant. This sealant also has a low odor thanks to its neutral-cure formula, and it won't discolor most high-end metal finishes such as chrome, bronze, and nickel. Use GE Advanced Silicone 2 Window and Door sealant on a variety of surfaces, including windows, doors, siding, trim, molding, baseboards, vents, basements, attics, and around wires and pipes.


  • • 100% Waterproof and Weatherproof: 100% silicone formula offers protection against water damage, providing a reliable seal in areas prone to harsh weather
  • • 10-Year Mold-Free Product Protection: Cured sealant is resistant to stain-causing mold and mildew growth
  • • Permanently Flexible with Strong Adhesion: Sealant offers 40% more flexibility than Class 25 sealants and 7X stronger adhesion than our Silicone 1 sealant
  • • Durable: Rain-ready in as little as 30 minutes, and resistant to shrinking and cracking due to temperature fluctuations
  • • Compatible with Most Materials: Adheres to most metals and woods; aluminum, composites, brick, stone, stucco, masonry, cement board, glass, drywall, ceramic and porcelain tile; and more
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.