Zoro Homepage

Advanced Clear Silicone 2 Window and Door Sealant 2.8 oz

  • Mfr # 2810435

  • Zoro # G006436442


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Container Type
Squeeze Tube
Full Cure Time
24 Hours
Color
Clear
Sealant Base
Silicone 2
Container Size
2.8 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810435
Zoro #
G006436442
UPC #
28756956716
Country of Origin
China

Dimensions

Container Size
2.8 Oz.

Details

Container Type
Squeeze Tube
Full Cure Time
24 Hours
Color
Clear
Sealant Base
Silicone 2
Working Time
30 Minutes
Series
Advanced

Description

Advanced Silicone 2 Window & Door sealant is 100% waterproof and can be exposed to rain or water in as little as 30 minutes. It is ideal for weatherproofing and application on a wide range of projects exposed to harsh weather conditions. This high-performance sealant is permanently flexible, shrink proof, crack-proof, and offers strong adhesion to many common substrates. It has 10-year mold free product protection, is low in odor, and will not blemish most metal finishes. From new construction to renovations, window and door installations to general weather sealing, versatile and proven Advanced Silicone 2 Window & Door sealant offers a durable yet highly flexible seal.


  • • 100% Waterproof and Weatherproof: 100% silicone formula offers protection against water damage, providing a reliable seal in areas prone to harsh weather
  • • 10-Year Mold-Free Product Protection: Cured sealant is resistant to stain-causing mold and mildew growth
  • • Permanently Flexible with Strong Adhesion: Meets ASTM C-920, Class 35, Sealant offers 40% more flexibility than Class 25 sealants and 7X stronger adhesion than our Silicone 1 sealant
  • • Durable: Rain-ready in as little as 30 minutes, and resistant to shrinking and cracking due to temperature fluctuations
  • • Compatible with Most Materials: Adheres to most metals and woods; aluminum, composites, brick, stone, stucco, masonry, cement board, glass, drywall, ceramic and porcelain tile and more
  • • Resists UV degradation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.