Zoro Homepage

Appliance LED Light Bulb, 11 W Equivalent, E26 Medium Lamp Base, Clear

  • Mfr # 14015

  • Zoro # G516043819


product price: $12.99
/ea
Sold in multiples of 4 for $51.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14015
Zoro #
G516043819
UPC #
43168140157
Country of Origin
China

Description

GE Appliance LED Light Bulb, Wattage Rating: 2 W, 120 V, Lamp Base: E26 Medium, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 180 Lumens, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Beam Angle: 360 deg, Dimensions: 1.8 in Dia x 3.3 in L, Incandescent Equivalent: 11 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.