Appliance Light Bulb, 15 W, T6 Lamp, E12 Candelabra Lamp Base, 100 Lumens, 2500 K Color Temp

  • Mfr # 22114

  • Zoro # G416066840


product price:  $2.99
/ea
Sold in multiples of 6 for $17.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22114
Zoro #
G416066840
UPC #
43168910194
Country of Origin
China

Description

GE Appliance Light Bulb, Wattage Rating: 15 W, 145 V, Lamp Shape: T6, Lamp Base: E12 Candelabra, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 100 Lumens, Lumens Efficiency: 7 Lumens/W, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 3/4 in Dia, Filament Type: C-7A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.