Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACN4-13-AT
Zoro #
G1854483
UPC #
094714072200
Country of Origin
Spain
Details
Item
Auxiliary Contact Block
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
3
Amps
10 A
Mounting
Front
For Use With
GE IEC MC/TL Contactors
Number of Contacts
4
Voltage
600 V AC
Max. Contact Blocks (No.)
1
Description
Auxiliary Contact Block, Number of Contacts 4, Mounting Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.