Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Support Belt, M, 35"- 39", High Visibility

  • Mfr # GR542M

  • Zoro # G806170966


product price: $17.99
/ea

Key Features

Color
Black, Hi-Vis Green
Fits Waist Size
35 to 39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR542M
Zoro #
G806170966
UPC #
850031579927
Country of Origin
China

Dimensions

Back Support Size
M
Fits Waist Size
35 to 39 in

Details

Item
BACK SUPPORT BELT
Color
Black, Hi-Vis Green

Description

Medium 35" To 39" High Visibility Back Support Beltwith adjustable suspenders for comfortable fit, 8" wide heavy duty back panel for comfort while bending and 5" adjustable side bands to provide customized comfortable tension. Hi Vis Color increases visibility and safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.