Zoro Homepage

Back Support Belt, S, 28"- 36", High Visibility

  • Mfr # GR542S

  • Zoro # G906171023


product price: $17.99
/ea

Key Features

Color
Black, Hi-Vis Green
Fits Waist Size
28 to 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR542S
Zoro #
G906171023
UPC #
850031579910
Country of Origin
China

Dimensions

Back Support Size
S
Fits Waist Size
28 to 36 in

Details

Item
BACK SUPPORT BELT
Color
Black, Hi-Vis Green

Description

Small 28" To 36" High Visibility Back Support Belt with adjustable suspenders for comfortable fit, 8" wide heavy duty back panel for comfort while bending and 5" adjustable side bands to provide customized comfortable tension. Hi Vis Color to increase visibility and safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.