Zoro Homepage

Back Support Belt, XL, 42"- 48", Black, Adjustable

  • Mfr # GR540XL

  • Zoro # G906171146


product price: $18.89
/ea

Key Features

Color
Black
Fits Waist Size
42 to 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR540XL
Zoro #
G906171146
UPC #
850031579903
Country of Origin
China

Dimensions

Back Support Size
XL
Fits Waist Size
42 to 48 in

Details

Item
BACK SUPPORT BELT
Color
Black

Description

Extra Large 42" To 48" Back Support Belt with adjustable suspenders for comfortable fit, 8" wide heavy duty back panel for comfort while bending and 4.5" adjustable side bands to provide customized, comfortable tension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.