Bake Element
Mfr # WB44X200
Zoro # G8697482
product price: $34.29
/eaKey Features
Type
Stove/Oven/Range
Fits Brand
GE, General Electric, Hotpoint, Kenmore, RCA, Sears
Product Type
Lower Bake Element
Overall Height
2 3/4 in
For Use With
Electric Range
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB44X200
Zoro #
G8697482
UPC #
885195989626
Country of Origin
Mexico
Dimensions
Overall Height
2 3/4 in
Overall Width
19 1/2 in
Details
Type
Stove/Oven/Range
Fits Brand
GE, General Electric, Hotpoint, Kenmore, RCA, Sears
Item
Lower Bake Element
Product Type
Lower Bake Element
For Use With
Electric Range
Description
Lower Bake Element, For Use With Electric Range, Product Type Lower Bake Element, Overall Height 2 3/4 in, Overall Width 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.