Zoro Homepage

Bath Filtration System

  • Mfr # GXULQ

  • Zoro # G3384565


product price: $95.69
/ea
Free Shipping & Returns

Key Features

For Use With
Kitchen & Bath Filter
Fits Brand
GE, Hotpoint, Kenmore
Height
3 1/4 in
Color
White
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXULQ
Zoro #
G3384565
UPC #
-
Country of Origin
China

Dimensions

Height
3 1/4 in
Overall Width
3 1/4 in

Details

Item
Bath Filtration System
For Use With
Kitchen & Bath Filter
Fits Brand
GE, Hotpoint, Kenmore
Color
White

Description

Bath Filtration System, For Use With Kitchen & Bath Filter, Overall Height 3 1/4 in, Overall Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.