Zoro Homepage

Bonding Strap Kit, Pro-Stock A-Series Panelboards, 400A

  • Mfr # BNDKT6

  • Zoro # G8505901


product price: $43.89
/ea

Key Features

For Use With
Pro-Stock A-Series Panelboards
Amps
400A
Includes
Bonding Strap with Hardware, Service Entrance Label
Length
9 in
Amps AC
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNDKT6
Zoro #
G8505901
UPC #
783175121311
Country of Origin
United States

Dimensions

Length
9 in
Width
6 in
Length (Straight Wireway)
9.0 in

Details

Item
Bonding Strap Kit
For Use With
Pro-Stock A-Series Panelboards
Amps
400A
Includes
Bonding Strap with Hardware, Service Entrance Label
Amps AC
400

Description

Bonding Strap Kit, For Use With Pro-Stock A-Series Panelboards, Includes Bonding Strap with Hardware, Service Entrance Label, Length 9 in, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.