Circuit Breaker, THQL Series, 15A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQL1115GFTA

  • Zoro # G9447546


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Series
THQL
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THQL1115GFTA
Zoro #
G9447546
UPC #
783164700084
Country of Origin
Dominican Republic

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in

Details

Item
Circuit Breaker
Series
THQL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Description

The GE 15 amp Single Pole Ground Fault Circuit Breaker with self-test has a tin plated copper stab to create a reliable, permanent and corrosion resistant connection. It is used as a substitute to GFCI wall outlets allowing the customer to know exactly where to go (back to electrical panel) in the event of a tripped circuit. No more searching for the correct wall outlet to reset. The self-test functionality is a UL requirement on all GFCI devices commencing in June 2015. This variant of the GFCI ensures its ground circuitry is functioning properly by automatically running diagnostic testing on a periodic basis. Should a problem be detected, the circuit breaker will trip and will need to be replaced.


  • • Unit provides protection against overloads, short circuits and ground faults
  • • Detects very low levels of electrical current leakage (ground faults) and acts quickly to shut off power, preventing serious shock
  • • Wire range is 14-8 AWG CU/12-8 AWG AL
  • • UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.