Ge

Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC


product price: $168.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series THQL
  • Amps 20A
  • Number of Poles 2
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Ground Fault Circuit Interrupter
See all product information

Product Information

  • Brand Ge
  • MFR # THQL2120GFTP
  • Zoro # G9446417
  • UPC #
    783164485837
  • Country of Origin Dominican Republic
  • Category Circuit Breakers

Dimensions

Frame Size 100A/THQ
Width 2 in
Depth 2-3/8 in
Height 3-9/32 in

Details

Item Circuit Breaker
Series THQL
Amps 20A
Number of Poles 2
AC Voltage Rating 120/240V AC
Circuit Breaker Type Ground Fault Circuit Interrupter
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120/240V AC
Trip Type Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Screw Clamp
DC Voltage Rating Not Rated

Description

The GE 20 amp Double Pole Ground Fault Circuit Breaker with self-test has a tin plated copper stab to create a reliable permanent and corrosion resistant connection. The self-test functionality is a UL requirement on all GFCI devices commencing in June 2015. This variant of the GFCI ensures its ground circuitry is functioning properly by automatically running diagnostic testing on a periodic basis. Should a problem be detected the circuit breaker will trip and will need to be replaced.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.