Shop All Circuit Breakers
Ge
Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC
Mfr # THQL1115AFP2
Zoro # G1750652
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
- Phase 1
Product Information
- Brand Ge
- MFR # THQL1115AFP2
- Zoro # G1750652
- UPC # 783164652826
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Description
The GE Q-Line 15 amp 1 inch Frame Single-Pole Arc Fault Combination Circuit Breaker detects arc faults in both parallel and series wiring. The circuit breaker has a tin-plated copper stab to create a reliable permanent and corrosion-resistant connection. The unit has a dedicated calibration screw which is cemented to prevent shifting. The attached screw creates a stable calibration for optimum performance. The breaker case is made of heat-resistant thermoset for stability and structural integrity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- ALLEN BRADLEY Bimetallic 2.8-4.2A Amp Overload Relay (193-BSB42)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- GE Miniature Circuit Breaker, THQB Series 30A, 3 Pole, 240V AC (THQB32030)
- GE Molded Case Circuit Breaker, TEY Series 40A, 3 Pole, 277/480V AC (TEY340)
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- GE Molded Case Circuit Breaker, THQL Series 50A, 3 Pole, 240V AC (THQL32050)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- Ge Circuit Breakers