Shop All Circuit Breakers
Ge
Circuit Breaker, THQMH Series 125A, 2 Pole
Mfr # THQMH125CP
Zoro # G8633120
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQMH
- Number of Poles 2
- Width 2 in
Product Information
- Brand Ge
- MFR # THQMH125CP
- Zoro # G8633120
- UPC # 783164112061
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Details
Description
The GE PowerMark gold 125 amp 4 inch duplex single pole main circuit breaker conversion kit is a top feed circuit breaker compatible with PowerMark gold load centers. The circuit breaker has a 22000 AIC rating and is RMS symmetrical. It is a box-type terminal with a mounting base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- GE Circuit Breaker, THQMH Series 100A, 2 Pole (THQMH100CP)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120HID)
- GE Molded Case Circuit Breaker, THQL Series 50A, 3 Pole, 240V AC (THQL32050)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- GE Molded Case Circuit Breaker, THQL Series 90A, 2 Pole, 120/240V AC (THQL2190)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- Ge Circuit Breakers