Bulb, 20 W, GU10 Lamp Base, MR16 Lamp, 80 Lumens, 2600 K Color Temp, 3000 hr Average Life

  • Mfr # 84940

  • Zoro # G016067018


product price:  $6.95
/ea
Sold in multiples of 3 for $20.85

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84940
Zoro #
G016067018
UPC #
43168167536
Country of Origin
China

Description

GE Bulb, Quartz Halogen, Wattage Rating: 20 W, 120 V, Lamp Base: GU10, Lamp Shape: MR16, Lumens: 80 Lumens, Color Temperature: 2600 K, Luminous Intensity: 230 cd, Average Life: 3000 hr, Beam Spread: 25 deg, Dimensions: 2 in Dia x 2.125 in L, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.