Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97494
Zoro #
G4564458
UPC #
043168385404
Country of Origin
United States
Details
Bulb Shape
Globe
Watts
50 W; 100 W; 150 W
Lumens
2,155 lm
Light Appearance
Soft White, 3-Way
Voltage
120 V
Dimmable
No
Item
Incandescent Bulb
Product Type
Bulb,50/100/150W
Description
Incandescent Bulb, Watts 50 W, 100 W, 150 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.