Bulb, T9 Lamp, 32 W Equivalent, G10Q Lamp Base, No, Cool White/Daylight/Warm White

  • Mfr # 93132068

  • Zoro # G216044772


product price: $30.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93132068
Zoro #
G216044772
UPC #
43168569279
Country of Origin
China

Description

GE Bulb, Wattage Rating: 24 W, Lamp Base: G10Q, Lamp Shape: T9, Lumens: 2200 Lumens, Dimmable: No, Light Color: Cool White/Daylight/Warm White, Color Temperature: 3000, 4000, 6500 K, Color Rendering Index CRI: 80, Average Life: 20,000 hr, Dimensions: 12.4 in L x 11.89 in W x 1.34 in H, Incandescent Equivalent: 32 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.