Zoro Homepage

Burner Bowl, 8 In

  • Mfr # WB31T10011

  • Zoro # G0471935


product price: $17.29
/ea

Key Features

Type
Range
Fits Brand
Electric, GE, General, Hotpoint, Kenmore, Sears
Product Type
Drip Bowl
Overall Height
1 3/4 in
For Use With
Electric Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB31T10011
Zoro #
G0471935
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Width
9 3/4 in

Details

Type
Range
Fits Brand
Electric, GE, General, Hotpoint, Kenmore, Sears
Item
Drip Bowl
Product Type
Drip Bowl
For Use With
Electric Range

Description

Drip Bowl, For Use With Electric Range, Product Type Drip Bowl, Overall Height 1 3/4 in, Overall Width 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.