Burner Pan
Mfr # WB32X107
Zoro # G3386120
product price: $10.88
/eaKey Features
For Use With
Range Burner
For Use With Mfr. Model Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Fits Brand
GE, Hotpoint, Kenmore
Height
1 1/2 in
Product Type
Burner Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB32X107
Zoro #
G3386120
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Width
7 1/2 in
Details
Item
Burner Bowl
For Use With
Range Burner
For Use With Mfr. Model Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Burner Bowl
Compatible with Manufacturer Model Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Compatible with Mfr. Model No.
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
For Use with Mfr Model Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Compatible Manufacturer Part Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Compatible Manufacturer Model Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Compatible with Manufacturer Model No.
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Compatible Pump Manufacturer Part Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Compatible Mfr. Model Number
229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062
Description
Burner Bowl, For Use With Range Burner, Product Type Burner Bowl, Compatible Manufacturer Part Number 229768, 281348, 292974, 296027, 296481, 310933, 318398, 330685, 4336384, 640608, 8004665, K15017, PM32X0107, PM32X107, WB32K10034, WB32X0107, WB32X5037, WB32X5048, WB32X5062, Overall Height 1 1/2 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.