Bus Plug, 100A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (Discontinued)
- Mfr # SB310ED6G
- Zoro # G1114531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB310ED6G
Zoro #
G1114531
UPC #
783175038763
Country of Origin
United States
Dimensions
Height
13 in
Width
11 in
Depth
8 in
Details
Item
Bus Plug
Amps
100A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
TED6
Fusible
No
For Use With
GE Spectra Series Busway
Enclosure Rating
NEMA 1
Standards
UL Listed
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED6, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.