Zoro Homepage
This item is Discontinued.
Ge Bus Plug, 80A, 480V AC, TED4, 3 Phase, 4 Wire With Ground SB48ED4G

Bus Plug, 80A, 480V AC, TED4, 3 Phase, 4 Wire With Ground (Discontinued)

  • Mfr # SB48ED4G
  • Zoro # G1821976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB48ED4G
Zoro #
G1821976
UPC #
783175649327
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Depth
8 in

Details

Item
Bus Plug
Amps
80A
Voltage
480V AC
Number of Poles
3
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
TED4
Fusible
No
For Use With
GE Spectra Series Busway
Enclosure Rating
NEMA 1
Standards
UL Listed

Description

Bus Plug, Amps 80 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.