
Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Green
Mfr # GH327N
Zoro # G310841307
product price: $19.55
/eaKey Features
Head Protection Style
Cap Style
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
327
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH327N
Zoro #
G310841307
UPC #
810084962084
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Cap Style
Head Protection Material
HDPE
Series
327
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Green
Head Protection Venting
No
Standards
ANSI ISEAZ89.1-2014, CSA Z94.1
Accessory Slots
Yes
Features
Non-Vented
Description
GE Green Cap Style Hard Hat. This Is the GE Green Cap Style Hard Hat Made With 100% HDPE Material. Features A 4 Point Ratchet Suspension System and Has High Impact Resistant. It Is Non-Vented and Includes Slots for Cap Mounted Earmuffs. It Meets ANSI ISEAZ89.1-2014 And CSA Z94.1 Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.