Zoro Homepage

Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Red

  • Mfr # GH327R

  • Zoro # G410841382


product price: $19.55
/ea

Key Features

Head Protection Style
Cap Style
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
327
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH327R
Zoro #
G410841382
UPC #
810084962060
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Head Protection Style
Cap Style
Head Protection Material
HDPE
Series
327
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Red
Head Protection Venting
No
Standards
ANSI ISEAZ89.1-2014, CSA Z94.1
Accessory Slots
Yes
Features
Non-Vented

Description

GE Red Cap Style Hard Hat. This Is the GE Red Cap Style Hard Hat Made With 100% HDPE Material. Features A 4 Point Ratchet Suspension System and Has High Impact Resistant. It Is Non-Vented and Includes Slots for Cap Mounted Earmuffs. It Meets ANSI ISEAZ89.1-2014 And CSA Z94.1 Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.