Ceiling Fan Bulb, 25 W, F15 Lamp, E26 Medium Lamp Base, 100 Lumens, 2400 K Color Temp, PK2

  • Mfr # 75338

  • Zoro # G416092085


product price:  $8.73
/pk 2, $4.37/ea
Sold in multiples of 4 for $34.92

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75338
Zoro #
G416092085
UPC #
43168753388
Country of Origin
China

Description

GE Ceiling Fan Bulb, Wattage Rating: 25 W, 120 V, Lamp Shape: F15, Lamp Base: E26 Medium, Lamp Material: Glass, Lumens: 100 Lumens, Lumens Efficiency: 6 Lumens/W, Light Color: White, Color Temperature: 2400 K, Average Life: 1500 hr, Dimensions: 1.87 in Dia, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.