Ceiling Fan Bulb, 25 W, F15 Lamp, E26 Medium Lamp Base, 190 Lumens, 2500 K Color Temp, 2PK

  • Mfr # 75337

  • Zoro # G316044306


product price:  $8.30
/pk 2, $4.15/ea
Sold in multiples of 4 for $33.20

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75337
Zoro #
G316044306
UPC #
43168753371
Country of Origin
China

Description

GE Ceiling Fan Bulb, Wattage Rating: 25 W, 120 V, Lamp Shape: F15, Lamp Base: E26 Medium, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 190 Lumens, Lumens Efficiency: 7 Lumens/W, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 1.87 in Dia, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.