Chandelier Light Bulb, 25 W, CA10 Lamp, E12 Candelabra Lamp Base, 215 Lumens, PK2

  • Mfr # 66105

  • Zoro # G716060616


product price:  $7.65
/pk 2, $3.83/ea
Sold in multiples of 4 for $30.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66105
Zoro #
G716060616
UPC #
43168661058
Country of Origin
China

Description

GE Chandelier Light Bulb, Wattage Rating: 25 W, 120 V, Lamp Shape: CA10, Lamp Base: E12 Candelabra, Lamp Material: Glass, Lumens: 215 Lumens, Lumens Efficiency: 9 Lumens/W, Light Color: Frosted, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 1-1/4 in Dia, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.