Zoro Homepage

Circuit Breaker Accessories

  • Mfr # TE100R

  • Zoro # G021853613


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Standards
UL, CSA
Enclosure NEMA Rating
NEMA 3R
Type
Breaker
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE100R
Zoro #
G021853613
UPC #
-
Country of Origin
United States

Details

Standards
UL, CSA
Enclosure NEMA Rating
NEMA 3R
Type
Breaker
Mounting
Surface

Description

7.5in x 5.4in x 18.1in, 100 A, Steel, 2 or 3-Pole SE150/TEB/THED/TED Breaker, NEMA 3R, Surface Mount, Circuit Breaker Enclosure

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.