Zoro Homepage
This item is Discontinued.
Ge Circuit Breaker Enclosure, 3 Spaces, 400 A SG400F

Circuit Breaker Enclosure, 3 Spaces, 400 A (Discontinued)

  • Mfr # SG400F
  • Zoro # G1389647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG400F
Zoro #
G1389647
UPC #
-
Country of Origin
Multiple

Dimensions

Width
14.13"
Depth
6.63"
Length
30.31"
Exterior Width
15.2 in
Exterior Height
31.4 in
Exterior Depth
6.6 in

Details

Item
Circuit Breaker Enclosure
Number of Spaces
3
Amps
400 A
Recommended Flush Cover
Included
NEMA Rating
1
For Use With
GE SG Circuit Breaker
Material
Steel
Mounting Style
Flush
Color
Gray
Finish
Electrocoat Enamel
Conduit Provision
9/32, 1/2, 1 1/2, 2, 2 1/2, 3, 3 1/2
Location
Indoor
Recommended Neutral Assmebly Kit
Mfr. No. TNIA400, TNIA400VG
Cover Closure Method
Lift-Off
Recommended Service Ground Kit
32WR72
Cover Attachment Style
Screw On

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 31.4 in, Exterior Width 15.2 in, Exterior Depth 6.6 in, For Use With GE SG Circuit Breaker, Electrocoat Enamel Finish, Mounting Style Flush, 400 A Amps, Number of Spaces 3, Location Indoor, Gray, Conduit Provision 9/32, 1/2, 1 1/2, 2, 2 1/2, 3, 3 1/2, Cover Attachment Style Screw On, Cover Closure Method Lift-Off, Recommended Flush Cover Included, Recommended Neutral Assmebly Kit Mfr. No. TNIA400, TNIA400VG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.