Zoro Homepage
This item is Discontinued.
Ge Circuit Breaker Enclosure, 3 Spaces, 400 A SG400R

Circuit Breaker Enclosure, 3 Spaces, 400 A (Discontinued)

  • Mfr # SG400R
  • Zoro # G0694531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG400R
Zoro #
G0694531
UPC #
-
Country of Origin
Multiple

Dimensions

Width
14.63"
Depth
8.00"
Length
30.81"
Exterior Depth
8 in
Exterior Height
30.8 in
Exterior Width
14.6 in

Details

Item
Circuit Breaker Enclosure
Number of Spaces
3
Amps
400 A
Recommended Surface Cover
Included
Mounting Style
Surface
Color
Gray
NEMA Rating
3R
For Use With
GE SG Circuit Breaker
Finish
Electrocoat Enamel
Material
Steel
Cover Attachment Style
Top Hinge
Cover Closure Method
Latch
Recommended Neutral Assmebly Kit
Mfr. No. TNIA400, TNIA400VG
Recommended Service Ground Kit
32FV95, 32WR72
Location
Outdoor
Conduit Provision
1/2, 1 1/2, 2, 2 1/2, 3, 3 1/2

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 3R, Exterior Height 30.8 in, Exterior Width 14.6 in, Exterior Depth 8 in, For Use With GE SG Circuit Breaker, Electrocoat Enamel Finish, Mounting Style Surface, 400 A Amps, Number of Spaces 3, Location Outdoor, Gray, Conduit Provision 1/2, 1 1/2, 2, 2 1/2, 3, 3 1/2, Cover Attachment Style Top Hinge, Cover Closure Method Latch, Recommended Neutral Assmebly Kit Mfr. No. TNIA400, TNIA400VG, Recommended Service Ground Kit 32FV95, 32WR72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.