Zoro Homepage

Circuit Breaker Enclosure, TE, 3 Spaces, 150A, Main Circuit Breaker

  • Mfr # TE150F

  • Zoro # G5630703


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
150A
Height
26.4 in
Width
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE150F
Zoro #
G5630703
UPC #
783164081916
Country of Origin
Mexico

Dimensions

Height
26.4 in
Width
8.9 in
Depth
5-1/2 in
Length
26.44"
Exterior Width
8.9 in
Exterior Height
26.4 in
Exterior Depth
5.5 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
150A
Series
TE
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Material
Steel
For Use With
GE SE Circuit Breakers
Finish
Electrocoat Enamel
Color
Gray
NEMA Rating
1
Mounting Style
Flush
Recommended Neutral Assmebly Kit
Included
Cover Attachment Style
Screw On
Conduit Provision
9/32, 1/2, 3/4, 1, 1 1/2, 2, 2 1/2, 3
Recommended Service Ground Kit
32WR72
Cover Closure Method
Lift-Off
Location
Indoor

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 26.4 in, Exterior Width 8.9 in, Exterior Depth 5.5 in, For Use With GE SE Circuit Breakers, Electrocoat Enamel Finish, Mounting Style Flush, 150 A Amps, Number of Spaces 3, Location Indoor, Gray, Conduit Provision 9/32, 1/2, 3/4, 1, 1 1/2, 2, 2 1/2, 3, Cover Attachment Style Screw On, Cover Closure Method Lift-Off, Recommended Flush Cover Included, Recommended Neutral Assmebly Kit Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.