Shop GE
See all product information
Create Account
Circulation Pump, WD26X23258
- Mfr # WD26X23258
- Zoro # G414022886
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Length
14.2125in
Height
5.748in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD26X23258
- Zoro #
- G414022886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14.2125in
- Height
- 5.748in
Description
The GE WD26X23258 Pump Wash Kit is the perfect solution to keeping your washing machine running smoothly. It includes all the necessary parts and instructions to replace the pump and motor mounted on the back panel of most GE brand top-load washers. The easy-to-follow instructions make this a great DIY project, helping you get your washer back up and running in no time. The kit comes with a pump and motor, motor wiring harness, drain gasket and seal, drain elbow, and two hose clamps. With this kit, you'll be able to repair your washer and get it running like new again. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.