Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Led Daylight Non-Dim A19 Light Bulb, 8 W, 4/Pack

  • Mfr # 99192

  • Zoro # G804922666


product price: $47.99
/ea

Key Features

Voltage
120 volts
Watts
8 watts
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99192
Zoro #
G804922666
UPC #
043168991926
Country of Origin
China

Dimensions

Length
5.12 inches

Details

Voltage
120 volts
Watts
8 watts
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
5000K
Lumens
760 lm
Rated Life
10000 hours
Light Technology
LED
Bulb Finish
White
Wattage Equivalency
60 watts
Light Color
Daylight
Indoor/Outdoor Usage
Indoor

Description

energy efficient. mercury-free. provides cool, bluish white light. medium base. daylight - 5000k. ge led bulbs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. Illuminate your home with a bluish-white light that creates a cool appearance. Use led daylight light in playrooms, home offices, and laundry rooms. Bulb/tube: bulb; bulb/tube technology: led; bulb/tube type: a19; brightness: 760 lm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.