Zoro Homepage

Classic LED SW Non-Dim A19 Light Bulb, 10.5 W, Soft White, 4PK

  • Mfr # 93131064

  • Zoro # G115960944


product price: $46.15
/pk 4, $11.54/ea

Key Features

Energy Saver
Yes
Bulb Technology
LED
Bulb/Tube
Bulb
Appearance
Soft White
Bulb Shape
Globe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131064
Zoro #
G115960944
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.52 in
Size
A19
Height
5.12 in

Details

Energy Saver
Yes
Bulb Technology
LED
Bulb/Tube
Bulb
Appearance
Soft White
Bulb Shape
Globe
Equivalent to Incandescent
75 Watt
Color Temp.
2700 K
Bulb Type
A19
Rated Life
3,285 h
Brightness
890 lm
Application
General Purpose
Voltage
120 V
Item
LED Light Bulbs
Power
10.5 W

Description

LED bulbs offer outstanding energy efficiency, long-lasting performance and just-right brightness. Unlike CFL bulbs, LED bulbs deliver instant full brightness and are completely mercury-free. Featuring a standard, E26 medium base and the common A19 size, they're ideal for most standard lamps and fixtures when you wish to illuminate your home with soft white, warm light. With a color rendering index CRI of 80, they also provide excellent color accuracy. Choose LED soft white light for spaces like bedrooms, family rooms, dining rooms and entryways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.