Zoro Homepage

Coated Gloves, Crinkle Rubber, Gray/Royal Blue, L 24 PK

  • Mfr # GG209M

  • Zoro # G513363255


product price: $42.25
/pk 24, $1.76/ea

Key Features

Color
Gray/Royal Blue
Glove Coating Material
Crinkle Rubber
Thickness
10 ga
Cuff Style
Extended
Glove Materials
Crinkle Rubber, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG209M
Zoro #
G513363255
UPC #
850031579385
Country of Origin
China

Dimensions

Glove Size
L
Thickness
10 ga

Details

Item
Coated Gloves
Color
Gray/Royal Blue
Glove Coating Material
Crinkle Rubber
Cuff Style
Extended
Glove Materials
Crinkle Rubber, Polyester
Series
GG209

Description

GE Small 10ga Crinkle Rubber Dipped Glove 12 Pairs. This is a GE Crinkle Rubber Dipped Glove with a 10 Gauge Polyester liner and indigo crinkle rubber coating 12 Pack. This Crinkle rubber coating is designed to drain liquids away rapidly through its channels to assure a good grip in most circumstances. It meets EN388:2016 2142X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.