
Coated Gloves, Foam Nitrile, Black, L 1 PR
Mfr # GG222LC
Zoro # G106170963
product price: $5.19
/prSold in multiples of 2 for $10.38
Key Features
Glove Size
L
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG222LC
Zoro #
G106170963
UPC #
810084960639
Country of Origin
China
Dimensions
Glove Size
L
Size
L
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X
Description
GE Large 15ga Fully Dipped Foam Nitrile Glove. This is a GE Fully Dipped Foam Nitrile Glove with a 15 Gauge Polyester and Spandex Liner and Black Foam Nitrile Coating. It is compatible with light oils. Meets EN388:2016 4131X standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.