Zoro Homepage

Coated Gloves, Foam Nitrile, Black, L 1 PR

  • Mfr # GG226LC

  • Zoro # G506171003


product price: $12.45
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X42F
Size
L
ANSI/ISEA Cut Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG226LC
Zoro #
G506171003
UPC #
850031579781
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X42F
ANSI/ISEA Cut Level
6
Features
Reinforced Thumb Crotch

Description

Large 13 Ga Foam Nitrile Dipped Cut Resistant Level 6 Glove. 13 Gauge HPPE, Steel, Basalt, Polyester and Spandex Liner and a Black Foam Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X42F standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.