Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Foam Nitrile, Black, M 1 PR

  • Mfr # GG222MC

  • Zoro # G706170998


product price: $4.79
/pr
Sold in multiples of 2 for $9.58

Key Features

Glove Size
M
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG222MC
Zoro #
G706170998
UPC #
810084960998
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X

Description

Fully Dipped Foam Nitrile Glove with a 15 Gauge Polyester and Spandex Liner and Black Foam Nitrile Coating. Compatible with light oils. Meets EN388:2016 4131X standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.