Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Foam Nitrile, Black, M 1 PR

  • Mfr # GG226MC

  • Zoro # G506170945


product price: $12.45
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X42F
Features
Reinforced Thumb Crotch
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG226MC
Zoro #
G506170945
UPC #
850031579774
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X42F
Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Level
6

Description

Medium 13 Ga Foam Nitrile Dipped Cut Resistant Level 6 Glove. 13 Gauge HPPE, Steel, Basalt, Polyester and Spandex Liner and a Black Foam Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X42F standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.