Zoro Homepage

Coated Gloves, Foam Nitrile, Black, XL 1 PR

  • Mfr # GG222XLC

  • Zoro # G906170996


product price: $5.15
/pr
Sold in multiples of 2 for $10.30

Key Features

Glove Size
XL
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG222XLC
Zoro #
G906170996
UPC #
810084960646
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X

Description

GE Extra Large 15ga Fully Dipped Foam Nitrile Glove. This is a GE Fully Dipped Foam Nitrile Glove with a 15 Gauge Polyester and Spandex Liner and a Black Foam Nitrile Coating. It is compatible with light oils. Meets EN388:2016 4131X standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.