
Coated Gloves, Foam Nitrile, Black/Blue, XL
Mfr # GG231XLC
Zoro # G010841379
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Color
Black/Blue
Glove Coating Material
Foam Nitrile
Thickness
15 ga
Standards
EN388:2016 4121X
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG231XLC
Zoro #
G010841379
UPC #
810084962305
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
15 ga
Size
XL
Details
Item
Coated Gloves
Color
Black/Blue
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4121X
Cuff Style
Knit Wrist
Glove Materials
Cool Yarn, Polyester, Spandex
Description
GE Extra Large 15ga Nitrile Dipped Glove. This is the GE Nitrile Dipped Glove with 15 Gauge Cool yarn, Polyester and Spandex Liner and Micro foam Coating. It is breathable and has sanitized antibacterial agent. It meets EN388:2016 4121X and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.