
Coated Gloves, Foam Nitrile, Blue, L 1 PR
Mfr # GG223XLC
Zoro # G806171079
product price: $8.15
/prKey Features
Glove Size
L
Color
Blue
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X43C
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG223XLC
Zoro #
G806171079
UPC #
850031579675
Country of Origin
China
Dimensions
Glove Size
L
Size
XL
Details
Item
Coated Gloves
Color
Blue
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4X43C
ANSI/ISEA Cut Level
3
Description
Extra Large 13ga Micro Foam Nitrile Dipped Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and a Black Micro Foam Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X43C standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.